SKU:
QFT6456264D
MPN:
QFT-645-6264D
£2.24
Ex VAT
£2.69
Inc VAT
5 Variations Available
Product Details
Product Specification
Disc spring for critical applications type A (heavy)
Attribute | Value |
---|---|
Box Quantity | 5 |
Brand | Qualfast |
Hole Diameter | 31mm |
Leading Standard | DIN 2093 A |
Material | Steel |
Material Technical | 50 Cr V4 |
Surface Treatment | Phosphated |
Thickness | 3.5mm |
UNSPSC Code | 31161811 |