£0.72
Ex VAT
£0.86
Inc VAT
4 Variations Available
Product Details
Product Specification
Washer
Metric
A4 Stainless Steel
SK Locking Disc Spring Type M
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Grade | A4 |
Hole Diameter | 10.2mm |
Material | Stainless Steel |
Material Technical | A4 |
Thickness | 1.6mm |
UNSPSC Code | 31161811 |