£8.49
Ex VAT
£10.19
Inc VAT
10 Variations Available
Product Details
Product Specification
Safety washer type VS Spring steel
Attribute | Value |
---|---|
Box Quantity | 250 |
Brand | Qualfast |
Hole Diameter | 10.5mm |
Material | Spring Steel |
Thickness | 1.5mm |
UNSPSC Code | 31161811 |