SKU:
QFT6456415T
MPN:
QFT-645-6415T
£0.27
Ex VAT
£0.32
Inc VAT
7 Variations Available
Product Details
Product Specification
SK Locking Disc Spring Type M
Metric
Spring Steel (425-510 HV10) - ZN Flake Cr6+free (Zinc Flake)
ISO 10683
Attribute | Value |
---|---|
Box Quantity | 150 |
Brand | Qualfast |
Hole Diameter | 12.4mm |
Leading Standard | ISO 10683 |
Material | Spring Steel |
Material Technical | 420-510 HV10 |
Surface Treatment | Zinc Flake |
Thickness | 1.8mm |
UNSPSC Code | 31161811 |