£0.50
Ex VAT
£0.60
Inc VAT
13 Variations Available
Product Details
Product Specification
Safety Washer
Metric
A2 Stainless Steel
Type S
Attribute | Value |
---|---|
Box Quantity | 250 |
Brand | Qualfast |
Grade | A2 |
Hole Diameter | 13mm |
Material | Stainless Steel |
Material Technical | A2 |
Thickness | 1 (1.1)mm |
UNSPSC Code | 31161811 |