£8.19
Ex VAT
£9.83
Inc VAT
9 Variations Available
Product Details
Product Specification
Locking Disc Spring
Metric
Spring Steel
Type S
Attribute | Value |
---|---|
Box Quantity | 250 |
Brand | Qualfast |
Hole Diameter | 13mm |
Material | Spring Steel |
Thickness | 1.1mm |
UNSPSC Code | 31161811 |