£14.49
Ex VAT
£17.39
Inc VAT
9 Variations Available
Product Details
Product Specification
Locking Disc Spring
Metric
Spring Steel
Type S
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Hole Diameter | 17mm |
Material | Spring Steel |
Thickness | 1.3mm |
UNSPSC Code | 31161811 |