£0.24
Ex VAT
£0.29
Inc VAT
5 Variations Available
Product Details
Product Specification
Safety Washer
Metric
Spring Steel
Type S
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Hole Diameter | 19mm |
Material | Spring Steel |
Surface Treatment | Plain |
Thickness | 1.5mm |
UNSPSC Code | 31161811 |