£9.95
Ex VAT
£11.94
Inc VAT
9 Variations Available
Product Details
Product Specification
Locking Disc Spring
Metric
Spring Steel
Type S
Attribute | Value |
---|---|
Box Quantity | 500 |
Brand | Qualfast |
Hole Diameter | 3.2mm |
Material | Spring Steel |
Thickness | 0.45mm |
UNSPSC Code | 31161811 |