£0.74
Ex VAT
£0.89
Inc VAT
5 Variations Available
Product Details
Product Specification
Safety Washer
Metric
Spring Steel
Type S
Attribute | Value |
---|---|
Box Quantity | 50 |
Brand | Qualfast |
Hole Diameter | 31.6mm |
Material | Spring Steel |
Surface Treatment | Plain |
Thickness | 2mm |
UNSPSC Code | 31161811 |