£15.99
Ex VAT
£19.19
Inc VAT
4 Variations Available
Product Details
Product Specification
Washer
Metric
A4 Stainless Steel
SK Locking Disc Spring Type M
Attribute | Value |
---|---|
Box Quantity | 250 |
Brand | Qualfast |
Grade | A4 |
Hole Diameter | 4.1mm |
Material | Stainless Steel |
Material Technical | A4 |
Thickness | 1mm |
UNSPSC Code | 31161811 |