£1.69
Ex VAT
£2.03
Inc VAT
13 Variations Available
Product Details
Product Specification
Safety Washer
Metric
A2 Stainless Steel
Type S
Attribute | Value |
---|---|
Box Quantity | 500 |
Brand | Qualfast |
Grade | A2 |
Hole Diameter | 4.3mm |
Material | Stainless Steel |
Material Technical | A2 |
Thickness | 0.5mm |
UNSPSC Code | 31161811 |