£3.49
Ex VAT
£4.19
Inc VAT
9 Variations Available
Product Details
Product Specification
Locking Disc Spring
Metric
Spring Steel
Type S
Attribute | Value |
---|---|
Box Quantity | 500 |
Brand | Qualfast |
Hole Diameter | 6.4mm |
Material | Spring Steel |
Thickness | 0.7mm |
UNSPSC Code | 31161811 |