£4.19
Ex VAT
£5.03
Inc VAT
10 Variations Available
Product Details
Product Specification
Safety washer type VS Spring steel
Attribute | Value |
---|---|
Box Quantity | 500 |
Brand | Qualfast |
Hole Diameter | 6.4mm |
Material | Spring Steel |
Thickness | 1mm |
UNSPSC Code | 31161811 |