Kennedy

1/4x2.1/2" INCH PLAIN DOWEL PIN

SKU:

KEN6506640K

MPN:

6506640K

£0.52

Ex VAT

£0.62

Inc VAT

IN STOCK (50+)

    Product Details

    Hardened and precision ground. Conform with DIN 6325.
    Inch: Sizes 1/16” and 1/8” are manufactured from non-hardened silver steel, 3/16” and above are high quality case hardened mild steel.
    Tolerances:
    All sizes = +0.001” +0.003”.


    Product Specification
    Attribute
    Value

    Box Quantity

    1

    Brand

    Kennedy

    EAN

    5036140011489

    Leading Standard

    DIN 6325

    Material

    Steel

    Thread Size

    1/4mm

    UNSPSC Code

    31163203