£5.39
Ex VAT
£6.47
Inc VAT
199 Variations Available
Product Details
Product Specification
Parallel/Dowel Pin,
M6 - Tol,
Metric,
DIN 6325.
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Grade | 60 |
Leading Standard | DIN 6325 |
Length | 14mm |
Material | Steel |
Pin Diameter | 1.5mm |
Surface Treatment | Plain |
Thread | Metric |
Thread Size | 1.5mm |
UNSPSC Code | 31163203 |