noscriptQualfast 10x14mm METRIC PLAIN DOWEL PIN M6-TOL QFT-650-0280H | Cromwell Tools

Qualfast

10x14mm METRIC PLAIN DOWEL PIN M6-TOL

SKU:

QFT6500280H

MPN:

QFT-650-0280H

£0.24

Ex VAT

£0.29

Inc VAT

OUT OF STOCK

    Product Details

    Parallel/Dowel Pin,
    M6 - Tol,
    Metric,
    DIN 6325.


    Product Specification
    Attribute
    Value

    Box Quantity

    50

    Brand

    Qualfast

    Grade

    60

    Leading Standard

    DIN 6325

    Length

    14mm

    Material

    Steel

    Pin Diameter

    10mm

    Surface Treatment

    Plain

    Thread

    Metric

    Thread Size

    10mm

    UNSPSC Code

    31163203