£0.47
Ex VAT
£0.56
Inc VAT
92 Variations Available
Product Details
Product Specification
Parallel/Dowel Pin,
Metric,
Steel - (Self-Colour),
DIN 7.
Attribute | Value |
---|---|
Box Quantity | 25 |
Brand | Qualfast |
Leading Standard | DIN 7 |
Length | 60mm |
Material | Steel |
Pin Diameter | 10mm |
Surface Treatment | Plain |
Thread | Metric |
Thread Size | 10mm |
UNSPSC Code | 31163203 |