£0.32
Ex VAT
£0.38
Inc VAT
92 Variations Available
Product Details
Product Specification
Parallel/Dowel Pin,
Metric,
Steel - (Self-Colour),
DIN 7.
Attribute | Value |
---|---|
Box Quantity | 25 |
Brand | Qualfast |
Leading Standard | DIN 7 |
Length | 24mm |
Material | Steel |
Pin Diameter | 12mm |
Surface Treatment | Plain |
Thread | Metric |
Thread Size | 12mm |
UNSPSC Code | 31163203 |