Qualfast

12x28mm METRIC EXTRACTABLE DOWEL PIN C/W AIR FLAT

SKU:

QFT6500245S

MPN:

QFT-650-0245S

£0.70

Ex VAT

£0.84

Inc VAT

OUT OF STOCK

    Product Details

    These metric extractable dowel pins are ideal for securing materials and marking points in machinery. The hollow structure allows the pin to be extracted with ease when needed and the product can be purchased in a range of lengths. Manufactured from steel with a plain, as produced finish.


    Features and Benefits
    • Available in a range of metric sizes to suit your needs
    • Manufactured from steel for durability
    • Air flat allows the pin to be extracted when necessary


    Typical Applications
    • Engineering
    • Automotive
    • Construction


    Standards
    • DIN 7979D
    • NEN 2464
    • ISO 8735A


    Product Specification
    Attribute
    Value

    Box Quantity

    10

    Brand

    Qualfast

    Grade

    60

    Leading Standard

    DIN 7979 D

    Length

    28mm

    Material

    Steel

    Pin Diameter

    12mm

    Pin Type

    Parallel

    Surface Treatment

    Plain

    Thread

    Metric

    Thread Size

    12mm

    UNSPSC Code

    31163203