£1.34
Ex VAT
£1.61
Inc VAT
199 Variations Available
Product Details
Product Specification
Parallel/Dowel Pin,
M6 - Tol,
Metric,
DIN 6325.
Attribute | Value |
---|---|
Box Quantity | 25 |
Brand | Qualfast |
Grade | 60 |
Leading Standard | DIN 6325 |
Length | 50mm |
Material | Steel |
Pin Diameter | 14mm |
Surface Treatment | Plain |
Thread | Metric |
Thread Size | 14mm |
UNSPSC Code | 31163203 |