£5.29
Ex VAT
£6.35
Inc VAT
213 Variations Available
Product Details
Product Specification
Parallel/Dowel Pin,
Metric,
A1/A2 Stainless,
DIN 7.
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Grade | A1/A2 |
Leading Standard | DIN 7 |
Length | 5mm |
Material | Stainless Steel |
Pin Diameter | 1mm |
Surface Treatment | Plain |
Thread | Metric |
Thread Size | 1mm |
UNSPSC Code | 31163203 |