£17.69
Ex VAT
£21.23
Inc VAT
5 Variations Available
Product Details
Product Specification
DIN 1470
Free-cutting Steel
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Leading Standard | DIN 1473 |
Length | 10mm |
Material | Steel |
Surface Treatment | Plain |
Thread | Metric |
Thread Size | 2.5mm |
UNSPSC Code | 31163203 |