£3.29
Ex VAT
£3.95
Inc VAT
30 Variations Available
Product Details
Product Specification
Extractable dowel pins complete with inner thread and slight flats for air release. DIN 7979D. EN 28735. ISO 8735. Material: AISI-52100 or DIN 1-3505 100 Cr 6. Hardness: 57-63 HRC.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140322196 |
Leading Standard | DIN 7979D |
Length | 40mm |
Material | Steel |
Pin Diameter | 20mm |
Thread | Metric |
Thread Size | 20mm |
UNSPSC Code | 31163203 |