£7.49
Ex VAT
£8.99
Inc VAT
111 Variations Available
Product Details
Product Specification
DIN ≈6325
Steel 60 ± 2HRc
h6
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Grade | 60 |
Leading Standard | DIN 6325 |
Length | 10mm |
Material | Steel |
Pin Diameter | 2mm |
Surface Treatment | Plain |
Thread | Metric |
Thread Size | 2mm |
UNSPSC Code | 31163203 |