Qualfast

2x24mm METRIC PLAIN DOWEL PIN H6-TOL

SKU:

QFT6500300P

MPN:

QFT-650-0300P

£16.49

Ex VAT

£19.79

Inc VAT

IN STOCK (12)

    Product Details

    DIN ≈6325
    Steel 60 ± 2HRc
    h6


    Product Specification
    Attribute
    Value

    Box Quantity

    100

    Brand

    Qualfast

    Grade

    60

    Leading Standard

    DIN 6325

    Length

    24mm

    Material

    Steel

    Pin Diameter

    2mm

    Surface Treatment

    Plain

    Thread

    Metric

    Thread Size

    2mm

    UNSPSC Code

    31163203