Qualfast

3x5mm ROUND HEAD GROOVE PIN A2

SKU:

QFT6500349C

MPN:

QFT-650-0349C

£62.95

Ex VAT

£75.54

Inc VAT

OUT OF STOCK

    Product Details

    DIN 1476
    Stainless Steel A2


    Product Specification
    Attribute
    Value

    Box Quantity

    500

    Brand

    Qualfast

    Grade

    A2

    Leading Standard

    DIN 1476

    Length

    5mm

    Material

    Stainless Steel

    Thread

    Metric

    Thread Size

    3mm

    UNSPSC Code

    31163203