£25.79
Ex VAT
£30.95
Inc VAT
38 Variations Available
Product Details
Product Specification
DIN 1471
Stainless Steel A1
Attribute | Value |
---|---|
Brand | Qualfast |
Grade | A2 |
Leading Standard | DIN 1471 |
Length | 12mm |
Material | Stainless Steel |
Thread | Metric |
Thread Size | 5mm |
UNSPSC Code | 31163203 |