£20.50
Ex VAT
£24.60
Inc VAT
48 Variations Available
Product Details
Product Specification
Stainless Steel A1
DIN 1472
Attribute | Value |
---|---|
Brand | Qualfast |
Grade | A2 |
Leading Standard | DIN 1472 |
Length | 14mm |
Material | Stainless Steel |
Thread | Metric |
Thread Size | 4mm |
UNSPSC Code | 31163203 |