£50.79
Ex VAT
£60.95
Inc VAT
50 Variations Available
Product Details
Product Specification
DIN 1473
Stainless Steel A1
Attribute | Value |
---|---|
Brand | Qualfast |
Grade | A1 |
Leading Standard | DIN 1473 |
Length | 25mm |
Material | Stainless Steel |
Thread | Metric |
Thread Size | 5mm |
UNSPSC Code | 31163203 |