£21.59
Ex VAT
£25.91
Inc VAT
2 Variations Available
Product Details
Product Specification
DIN 1471
Free-cutting Steel
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Leading Standard | DIN 1471 |
Length | 40mm |
Material | Steel |
Surface Treatment | Plain |
Thread | Metric |
Thread Size | 5mm |
UNSPSC Code | 31163203 |