£1.12
Ex VAT
£1.34
Inc VAT
50 Variations Available
Product Details
Product Specification
DIN 1473
Stainless Steel A1
Attribute | Value |
---|---|
Brand | Qualfast |
Grade | A1 |
Leading Standard | DIN 1473 |
Length | 50mm |
Material | Stainless Steel |
Thread | Metric |
Thread Size | 6mm |
UNSPSC Code | 31163203 |