£0.24
Ex VAT
£0.29
Inc VAT
2 Variations Available
Product Details
Product Specification
DIN 1470
Free-cutting Steel
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Leading Standard | DIN 1470 |
Length | 24mm |
Material | Steel |
Thread | Metric |
Thread Size | 8mm |
UNSPSC Code | 31163203 |