£0.57
Ex VAT
£0.68
Inc VAT
2 Variations Available
Product Details
Product Specification
Extractable dowel pins complete with inner thread and slight flats for air release.
Attribute | Value |
---|---|
Box Quantity | 1 |
Brand | Kennedy |
Length | 35mm |
Pin Diameter | 8mm |
Thread | Metric |
Thread Size | 8mm |
UNSPSC Code | 31163203 |