£72.49
Ex VAT
£86.99
Inc VAT
9 Variations Available
Product Details
Product Specification
The Metric Thread lifting eye bolt ensures secure 90° lifting with full capacity in any direction. Featuring a 180° pivot, it offers flexibility for diverse applications. Crafted and certified to meet EN1677 standards, this bolt guarantees reliable and safe lifting in various industries, providing a versatile and dependable solution.
Features and Benefits
• Versatile 90° lifting in any direction
• Full capacity lifting capability
• 180° pivot for flexibility
• Crafted and certified to EN1677 standards for reliability and safety
Typical Applications
• Lifting loads at a 90° angle
• Performing full-capacity lifting in any direction
• Pivoting through 180°
Attribute | Value |
---|---|
Brand | Ttc Lifting Gear |
Material | Steel |
MFR Part No. | C806X16 |
Safe Working Load | 1.5t |
Thread Length | 24mm |
Thread Size | M16 |
UNSPSC Code | 31161610 |