£149.00
Ex VAT
£178.80
Inc VAT
2 Variations Available
Product Details
Product Specification
The newest generation of screws for all kinds of wood applications.
These screws have the latest revolutionary properties which makes them applicable for all purposes in soft and hard wood, MDF,
Plywood, Laminated wood and even in all kinds of hard exotic or tropical wood.
The sharp point in combination with the Mooncut enables that the screw starts quickly and eliminate the splitting of the wood.
Attribute | Value |
---|---|
Average Quantity | 1550 |
Brand | Maxxfast |
EAN | 8715494515641 |
ECLASS Code | 23119090 |
Material | Steel |
MFR Part No. | 30950.007.011 |
Product Type | Woodscrew Kit |
Size | 3.5 4 5 |
Surface Treatment | Zinc Plated |
UNSPSC Code | 31162313 |