noscriptMaxxfast 5mm-10mm Multifast & 4Fast Wallplugs Assortment, 570 Piece 30950.009.001 | Cromwell Tools

Maxxfast

5mm-10mm Multifast & 4Fast Wallplugs Assortment, 570 Piece

SKU:

MXF6155570E

MPN:

30950.009.001

£64.49

Ex VAT

£77.39

Inc VAT

IN STOCK (2)

    Product Details

    MultiFast nylon plug can be used in almost every construction material,
    4Fast 4-way expansion plug creates a very strong anchoring.
    Sizes from 5 to 10mm.
    Box Quantity: 570


    Product Specification
    Attribute
    Value

    Average Quantity

    570

    Brand

    Maxxfast

    EAN

    8715494515665

    ECLASS Code

    23119090

    Material

    Nylon

    MFR Part No.

    30950.009.001

    Product Type

    Wallplugs Assortment

    Size

    10 12 5 6 8

    UNSPSC Code

    31162313