noscriptMaxxfast 8mm-70mm ZINC PLATED HOSE CLAMP ASSORTMENT 95-PCE 30950.012.001 | Cromwell Tools

Maxxfast

8mm-70mm ZINC PLATED HOSE CLAMP ASSORTMENT 95-PCE

SKU:

MXF6159354F

MPN:

30950.012.001

£137.00

Ex VAT

£164.40

Inc VAT

OUT OF STOCK

    Product Details

    Assorted Hose Clamp Kit 95-Pce, Steel -Zinc Plated, Size: 8 - 70mm.


    • Smooth band underside and beveled edges preventing damage to the hose.
    • Strong housing with mechanical interlocking.
    • The housing design ensures a tight contact between the screw and the band.
    • The overall design ensures excellent clamping force distribution around the band,
    hence preventing high pressure leakage.
    • ROHS compliant (2006)
    • DIN 3017


    Product Specification
    Attribute
    Value

    Average Quantity

    95

    Brand

    Maxxfast

    EAN

    8715494515696

    ECLASS Code

    23119090

    Material

    Steel

    MFR Part No.

    30950.012.001

    Product Type

    Hose Clamp Kit

    Size

    12 - 22 16 - 27 20 - 32 25 - 40 32 - 50 40 - 60 50 - 70 8 - 16

    Surface Treatment

    Zinc Plated

    UNSPSC Code

    31162313