noscriptRawl 94-371 M5 X 80 Spring Toggles For Use in Plasterboard 94371 | Cromwell Tools

Rawl

94-371 M5 X 80 Spring Toggles For Use in Plasterboard

SKU:

RAW6669437L

MPN:

94371

£18.79

Ex VAT

£22.55

Inc VAT

IN STOCK (14)

    Product Details

    Spring Toggles For Use in Plasterboard


    • Long screw of the toggle fixing allows use in boards of various thicknesses and with thick attachements, offering maximum flexibility.
    • Wide transition beams ensure a good load distribution allowing high load-bearing capacity
    • Allows easy installation for fastenings behind thick panels in very flat cavities.
    • Self-acting anchor with easy installation.
    • Suitable for overhead applications


    Product Specification
    Attribute
    Value

    Base Material

    Hardwood Plasterboard Plywood

    Brand

    Rawl

    Length

    80mm

    Product Type

    Cavity Wall Fittings

    Screw Size

    M5 X 80

    UNSPSC Code

    31163200