£46.49
Ex VAT
£55.79
Inc VAT
Product Details
Product Specification
Facade Fixing With Plastic Pin - Pk 250
• The plastic nail reduces heat transmission (value 0.0W/K)
• Plastic nail reinforced with glass fibre allows fast installation with correct
expansion of the plug.
• Expansion zone designed for low embedment depths, reducing the amount of drilling required.
• Can be used with additional KWL insulation holding plate, available in 90, 110 and 140mm flange sizes (recommended for soft insulation materials such as mineral wool).
Attribute | Value |
---|---|
Applications | External Thermal Insulation Composite Systems (ETICS) Light wood wool building boards Polystyrene boards Polyurethane boards Wood fibre boards |
Base Material | Concrete Hollow Lightweight Concrete Block Hollow Sand-lime Brick Lightweight Concrete Block Solid Brick Solid Sand-lime Brick Vertically-perforated clay block |
Box Quantity | 250 |
Brand | Rawl |
EAN | 5906675210346 |
Hole Diameter | 10mm |
Length | 140mm |
Product Type | Facade Fixing With Plastic Pin |
Screw Size | 10mm Plate Diameter 60mm |
UNSPSC Code | 31163200 |