£43.79
Ex VAT
£52.55
Inc VAT
7 Variations Available
Product Details
Product Specification
These frame fixing have short expansion zones and countersunk pozidrive.
Features and Benefits
• Versatile and can be fixed to concrete, natural stone (after site testing) and solid brick
• No marking out is required, you just drill straight through the frame
• Constructed from durable, high quality nylon, for an extended fixing life
• The zig-zag design ensures enhanced expansion
• The tough nylon sleeve prevents the frame from distorting as its tightened
Typical Applications
• Bathroom fittings
• Letterboxes
• Light shelving
• Lighting
Attribute | Value |
---|---|
Additional Features | Anti-rotation lugs |
Applications | Concrete Natural stone Solid brick |
Base Material | Aerated concrete block Concrete Hollow brick Solid brick |
Box Quantity | 50 |
Brand | Rawl |
EAN | 5010445213441 |
Hole Diameter | 10mm |
Length | 140mm |
Material | Nylon |
Product Type | Frame fixing screw and plug |
Screw Size | 7 |
UNSPSC Code | 31163200 |