£13.99
Ex VAT
£16.79
Inc VAT
10 Variations Available
Product Details
Product Specification
Product Documents
These hammer fixings are manufactured from high quality nylon, for fast, simple and cost effective installations.
Features and Benefits
• The rapid hammer in installation reduces cost and time required
• PH recess and helical thread makes removal of the nail possible if required
Typical Applications
• Timber or metal battens
• Drywall structures
• Skirting/dado railing
• Cable clamps and pipe clamps
Attribute | Value |
---|---|
Applications | Cable clamps Drywall structures Pipe clamps Skirting/Dado railing Timber or metal battens |
Base Material | Concrete Solid brick |
Box Quantity | 50 |
Brand | Rawl |
EAN | 5010445215322 |
Hole Diameter | 8mm |
Length | 100mm |
Material | Nylon |
Product Type | Hammer-In Fixing |
Screw Size | 8 |
UNSPSC Code | 31163200 |