£2.20
Ex VAT
£2.64
Inc VAT
Product Details
Product Specification
Pack quantity 50
Screw bolt for fixing into masonry substrates, a high performance, heavy-duty anchor which cuts it's own thread. A non-expansion fixing suitable for use near substrate edge where expanding products would damage the structure. Single-piece design including forged hex head and washer. No assembly required before installation. Suitable base materials: wood, masonry (brick), concrete (cracked and non-cracked).
Attribute | Value |
---|---|
Additional Features | Completely removable Integral washer ensures a neat overall appearance Non-expansion functioning ensures low risk of damage to base material and makes R-LX ideal for installation near edges and adjacent anchors Special zinc flake corrosion-resistant coating Time-efficient installation through streamlined procedure - simply drill and drive Unique design with patented threadform ensures high performance for relatively small hole diameter |
Applications | Balustrading & handrails Fencing & gates Formwork supports Public seating Racking systems Scaffolding Temporary anchorages Through-fixing |
Base Material | Aerated concrete block Concrete High density natural stone Solid brick Solid concrete block |
Box Quantity | 1 |
Brand | Rawl |
Hole Diameter | 16.0mmmm |
Length | 135mm |
Material | Steel |
Product Type | Self-tapping concrete screwbolt |
Screw Size | 7.5 |
Surface Treatment | Zinc Plated |
UNSPSC Code | 31163200 |