£32.49
Ex VAT
£38.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Pack quantity 100
For fixing heavy objects securely in a variety of board materials. Fixtures can be removed and refitted - such as radiators for painting behind. Can be installed with a setting tool or by using a screwdriver. Hinged legs spread load over wide area for extra load capacity. Supplied with panhead screw.
Attribute | Value |
---|---|
Additional Features | Combination head screw supplied Fixtures can be removed and re-fitted. Hinged legs designed to maximise load-bearing capacity in single or double thickness plasterboard. Large contact area of expanded arms increases load-bearing capacity and security. One piece stamping, with integral thread and flange for increased reliability The fixing can be installed using normal screwdriver, or installation pliers. |
Applications | Curtain rails Lamps Mirrors Pictures Radiators and kitchen cabinets on double thickness and tiled plasterboard Shelves and bathroom accessories on standard plasterboard Towel rails |
Base Material | Chipboard Oriented Strand Board Plasterboard |
Box Quantity | 100 |
Brand | Rawl |
Hole Diameter | 12mm |
Length | 52mm |
Material | Steel |
Product Type | Interset Hollow Wall Anchor |
Screw Size | M6x52 |
Surface Treatment | Zinc Plated |
UNSPSC Code | 31163200 |