£22.49
Ex VAT
£26.99
Inc VAT
Product Details
Product Specification
Self-drilling fixings with Pozi No.2 recess. For fixing light objects onto single or double skin plasterboard.
Only use with Panhead Screws provided.
Attribute | Value |
---|---|
Additional Features | Can be used in single and double thickness plasterboard. Flange prevents accidental pull through in plasterboard. Ideal for use with either a power or manual PZ screwdriver in hard surfase of base materials Must only be used with screws provided No drill required - simply pierce paper skin and screw home. Short length ideally suited for dry lined walls. |
Applications | Fixing electrical boxes, sanitary ware, cable trunking, etc. Light shelving, brackets and hooks Pictures Shelves and bathroom accessories on standard plasterboard Sockets, light switches and other electrical fittings Timber or metal battens |
Base Material | Aerated Concrete Block Chipboard Gypsum fibreboards Oriented Strand Board Plasterboard |
Box Quantity | 100 |
Brand | Rawl |
EAN | 5010445071256 |
Hole Diameter | 13mm |
Length | 32mm |
Material | Steel |
Product Type | Self-Drive Plasterboard Fixings |
Screw Size | 4.2x20mm |
UNSPSC Code | 31163200 |