£22.49
Ex VAT
£26.99
Inc VAT
7 Variations Available
Product Details
Product Specification
Pasload IM350 compatible. Strips of collated silver galvanised nails for use with the Rawl WW90CH framing nail gun. Packs include high quality gas cylinders proven to prevent residue build up and misfires which plague cheaper imported nails. Also compatible with: ITW Paslode IM350 Makita GN900SE Hitachi NR90GC/NR90GC2 plus other Senco, Powers, Max & BeA tools. The gas cylinders have no expiry date as they do not expire.
Attribute | Value |
---|---|
Additional Features | R-DPG paper collated nails Smooth shank galvanised nails |
Applications | Installation of battens and she¬eting in roof construction Installation of soffits and other roof finishing elements Installation of timber flooring and terraces Installation of wooden facades Manufacturing of timber standardised structure like Timber frame houses or roof elements Timber frame stud work in timber framing industry |
Base Material | Chipboard Plywood Timber Wood |
Box Quantity | 1100 |
Brand | Rawl |
EAN | 5906675023410 |
Hole Diameter | 2.8mm |
Length | 63mm |
Material | Metal |
Product Type | R-DPG Paper Collated Nails |
Screw Size | 2.8x63mm |
Surface Treatment | Galvanised |
UNSPSC Code | 31163200 |