£43.99
Ex VAT
£52.79
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
These interset fixings are ideal for permanent anchorages in cavity walls.
Features and Benefits
• Versatile and suitable for board buildings materials with a thickness of 2-38mm
• Very reliable thanks to the one piece stamping, with integral thread and flange
• Large contact area of expanded arms increases load bearing capacity
Typical Applications
• Shelves and bathroom accessories
• Radiators and kitchen cabinets
• Pictures, lamps, towel rails, curtain rails and mirrors
Attribute | Value |
---|---|
Applications | Pictures, lamps, towel rails, curtain rails and mirrors Radiators and kitchen cabinets Shelves and bathroom accessories |
Base Material | Plasterboard, hollow doors |
Box Quantity | 100 |
Brand | Rawl |
EAN | 5906675172460 |
Hole Diameter | 9mm |
Length | 52mm |
Material | Steel |
Product Type | R-SM-06052 |
Screw Size | M6 |
UNSPSC Code | 31163200 |