£21.49
Ex VAT
£25.79
Inc VAT
7 Variations Available
Product Details
Product Specification
Self-acting anchors.
Features and Benefits
• Long screw of the toggle fixing allows use in boards of varying thicknesses and with thick attachments
• Easy to install thanks to self-acting anchor
• Wide transition beams ensure a good load distribution, allowing for a high load-bearing capacity
Typical Applications
• Overhead applications
• Light shelving
• Brackets, grips and hooks
• Lighting
• Mirrors, paintings and other decorative elements
Attribute | Value |
---|---|
Applications | Brackets, grips and hooks Lamps Lighting Light shelving Mirrors Other decorative elements Paintings |
Base Material | Plasterboard, hollow doors |
Brand | Rawl |
EAN | 5906675206950 |
Hole Diameter | 14mm |
Length | 50mm |
Material | Steel |
Product Type | Spring toggle |
Screw Size | M5 |
UNSPSC Code | 31163200 |