£19.49
Ex VAT
£23.39
Inc VAT
Product Details
Product Specification
Cavity fixings with long threaded screws. Ideal for double thickness plasterboard and large fixtures. Spreads load over wide area for extra load capacity.
Attribute | Value |
---|---|
Additional Features | Allows easy installation for fastenings behind thick panels in very flat cavities Self-acting anchor with easy installation. Suitable for overhead applications The long threaded rod of the toggle fixings allows for use with different board thickness and thick attachements, offers maximum flexibility The wide transition beams ensure a good load distribution. This achieves a high load-bearing capacity |
Applications | Brackets, grips and hooks Lamps Lighting Light shelving Mirrors Other decorative elements Paintings Shelves |
Base Material | Chipboard Oriented Strand Board Plasterboard Plastic |
Box Quantity | 100 |
Brand | Rawl |
Hole Diameter | 14mm |
Length | 50mm |
Material | Steel |
Product Type | Spring toggle |
Screw Size | M5x50 |
UNSPSC Code | 31163200 |