£21.79
Ex VAT
£26.15
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
These special frame screws are ideal for window and door installations. Approved for use in concrete, solid brick, hollow brick and aerated concrete block.
Features and Benefits
• The cylinder head allows flush installation with the window and door frames
• Less stress on the substrate during installation thanks to the expansion-free fixing
• Easy to removal and so suitable for temporary works
Typical Applications
• Window and door frames
• Securing formwork
• Suspended ceilings
• Lightweight steel angles
• Timber constructions
Attribute | Value |
---|---|
Applications | Door and window frames Lightweight steel angles Securing formwork Suspended ceilings Timber constructions |
Base Material | Aerated concrete block Concrete Hollow brick Solid brick |
Box Quantity | 100 |
Brand | Rawl |
EAN | 5906675174709 |
Hole Diameter | 6mm |
Length | 112mm |
Material | Steel |
Product Type | Frame screw |
Screw Size | 7.5 |
UNSPSC Code | 31163200 |